Beli electric hand drill dewalt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mollar Electric Drill (Bor Listrik)Deskripsi:Electric Drill Mollar 10mm Reversible with Var. SpeedLeft and right rotationMedium Dutyatribut:
- Voltage: 220V 50Hz
- Size: 10mm
- Power (W): 430
- Rotation Speed (rpm): 0-2500rpm
- DEWALT Cordless Drill Driver XR Compactatribut:
- Battery: XR Li-Ion, 18 V 1.3 Ah
- Battery Voltage (V): 18
- Chuck Capacity (mm): 1.5-13
- Chuck Size: 1/2inch
- Clutch: 16 setting
- Maximum Torque (N m): 42 (hard), 24 (soft)
- No Load Speed (rpm): 0-450/ 1500 r.p.m
- Transmision: 2 speed settings, variable speed and reverse switch for maximum control
- DEWALT Cordless Hammer Drill Brushlessatribut:
- Voltage (V): 20
- Chuck Capacity (mm): 1.5-13
- Battery Voltage (V): 20
- Drill on Iron Diameter (mm): 13
- Drill on Wall Diameter (mm): 13
- Drill on Wood Diameter (mm): 30
- Maximum Torque (N m): 26/65
- No Load Speed (rpm): 0-500/1750
- Reversible: Yes
- Speed Variation: Yes
- Stroke Speed (bpm): 0-8500/29750
- Type: Bor Impact Baterai
- DEWALT Cordless Hammer Drill Compactatribut:
- Chuck Capacity (mm): 10
- Impact Rate (bpm): 0-22500
- Battery Chemistry: XR Li-Ion
- Battery Capacity: 2 pcs x 2.0 Aha
- Battery Voltage (V): 10.8
- Maximum Torque (N m): 30 (Hard/Soft)
- No Load Speed (rpm): 0-400/1500
- KRISBOW Mesin Bor Listrikatribut:
- Dimensions (mm): 220x60x175
- Input Power (W): 400/ 220/ 50
- Max. Drilling (mm): In Steel : 10, Wood : 10
- No Load Speed (rpm): 0-2900
- DEWALT 3 Mode SDS Plus Combination HammerDeskripsi:D25323K 1 Inch SDS Rotary Hammer Kit is a light weight, low vibration, high-performance drill designed for demands of todays contractor. The durable German engineered mechanism delivers 2.8 joules of impact energy that delivers fast speed of application tatribut:
- Power Input: 800 watt
- Output Power: 395 watt
- Impact Energy: 2.8 joules
- Maximum Drilling Capacity: 30 mm (wood), 13 mm (metal), 26 mm (concrete),
- No. Load Speed: 0-1.150 r.p.m
- DEWALT XR SDS Plus 3 Mode Rotary Hammer KitDeskripsi:The DCH253M2 20V Max SDS 3 Mode Rotary Hammer Kit is a high-performance drill powered by 2.1 joules of impact energy that protects professionals with reduced vibration felt at the handles using the Active Vibration Control technology.atribut:
- Contents: 1pc DCH253 SDS+ Plus Hammer Drill; Fast Charger; 2pc 20V Max* 4.0 AH Li-Ion batteries; 360 degrees side handle; Depth Rod; Depth Rod
- Power Tool Type: Cordless
- Impact Energy: 2.1 joules
- Optimal Concrete Drilling: 5/32 - 1/2 inch
- Blows per minute: 0-4,500 b.p.m
- No. Load Speed: 0-1.200 r.p.m
- DEWALT Table Sawatribut:
- Miter Angle: 450 L and R
- Bevel Angle: 0 to 450 L
- Blade Size (mm): 254
- Max. Cut Depth 90O Bevel (mm): 76.2
- Input Power (W): 1800
- Max. Cut Depth 45O Bevel (mm): 63.5
- Max. Dado Blade Diameter (mm): 152.4
- Max. Dado Cut Width (mm): 12.7
- No Load Speed (rpm): 5000
- DEWALT Gerinda Tangan Kecilatribut:
- Spindle Lock: Yes
- DEWALT Compound Miter SawDeskripsi:The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall slidingatribut:
- Power Input: 1600 watt
- Output Power: 1000 watt
- Blade Diameter: 250 mm
- Blade Bore: 25.4 mm
- Bevel Capacity: 48/-3 degrees
- Mitre Capacity: 50/50 degrees (right/left)
- Max.Depth of Cut: 89 mm (saws)
- Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
- No. Load Speed: 5000 r.p.m
- DEWALT Gerinda Tangan Besar dengan Gagangatribut:
- Power Input: 2400 watt
- Max.Disc Diameter: 180 mm
- Spindle Thread: M14
- Switch Type: trigger
- No Load Speed (rpm): 8500
- Power (W): 2400
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
Daftar Harga electric hand drill dewalt Terbaru April 2026
| Mollar Electric Drill (Bor Listrik) | Rp1.699.900 |
| DEWALT Cordless Drill Driver XR Compact | Rp4.199.900 |
| DEWALT Cordless Hammer Drill Brushless | Rp1.499.900 |
| DEWALT Cordless Hammer Drill Compact | Rp1.899.900 |
| KRISBOW Mesin Bor Listrik | Rp509.900 |
| DEWALT 3 Mode SDS Plus Combination Hammer | Rp9.399.900 |
| DEWALT XR SDS Plus 3 Mode Rotary Hammer Kit | Rp9.999.900 |
| DEWALT Table Saw | Rp7.599.900 |
| DEWALT Gerinda Tangan Kecil | Rp809.900 |
| DEWALT Compound Miter Saw | Rp9.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102925427-1.jpg)